Shop All Lab Mixers & Blenders
Waring Commercial
Lab Blender Base, 9-5/8 x 8 x 8-1/8
Mfr # 7011BU
Zoro # G8396744
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 hp
- Voltage 120V AC
- Includes Blender Base
- Material Epoxy-Coated Motor Housing
- Power Required 3.6A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # 7011BU
- Zoro # G8396744
- UPC # 040072980046
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr. |
Overall Height | 8 1/8 in |
Overall Length | 9-5/8" |
Overall Width | 8 in |
Details
Item | Lab Blender Base |
HP | 0.4 hp |
Voltage | 120V AC |
Includes | Blender Base |
Material | Epoxy-Coated Motor Housing |
Power Required | 3.6A |
Special Features | Two Speed |
Standards | cTUVus |
Product Type | Blender Base |
Frequency | 60 Hz |
Plug Type | B |
Horsepower | 0.4 hp |
Speed Setting | Variable |
Description
Voltage 120V AC, HP 0.4 hp, Material Epoxy-Coated Motor Housing, Overall Height 8 1/8 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE SET MULTI APP OIL FUNNEL 14PC (LI19912)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 100 Capacity (181025)
- DYNALON 200 TUBE STGE RACKS F/ 16MM TUBES (159515-0002)
- SPECTRUM tert-Butyl Alcohol, Reagent-4L (B1188-4LTGL)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- WARING COMMERCIAL Container, 500mL, 9-1/2 x 6-1/2 x 6-1/4 (SS115)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- BENCHMARK SCIENTIFIC 3D Shaker, 10inx7.5in, Platform, Dimple Mat (B3D1020)
- Waring Commercial Lab Mixing & Blending