Shop All Lab Mixers & Blenders
Waring Commercial
Lab Blender Base, 9-1/2 x 8 x 8
Mfr # 7010BU
Zoro # G7888797
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 hp
- Voltage 120V AC
- Overall Length 9-1/2"
- Includes Blender Base
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waring Commercial
- MFR # 7010BU
- Zoro # G7888797
- UPC # 040072980022
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 9-1/2" |
Overall Height | 8 in |
Overall Width | 8 in |
Manufacturers Warranty Length | 1 yr. |
Details
Item | Lab Blender Base |
HP | 0.4 hp |
Voltage | 120V AC |
Includes | Blender Base |
Special Features | Two Speed Base with Timer |
Power Required | 3.6A |
Material | Epoxy-Coated Motor Housing |
Standards | cTUVus |
Product Type | Blender Base |
Frequency | 60 Hz |
Speed Setting | Variable |
Plug Type | B |
Horsepower | 0.4 hp |
Description
Voltage 120V AC, HP 0.4 hp, Material Epoxy-Coated Motor Housing, Overall Height 8 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #500, S/S, 8 In, Full Ht (500SS8F)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (118240C)
- BENCHMARK SCIENTIFIC Block 20x13mm Centrifuge Tubes (BSW13)
- HANNA INSTRUMENTS EC Calibration Solution, 1.4 dS/m (HI7031L)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- Waring Commercial Lab Mixers & Blenders