Shop All Lab Mixers & Blenders
Waring Commercial
Lab Blender, 4L, 22-1/4 x 14-7/8 x 15-1/2
Mfr # LBC15
Zoro # G5240864
product price: $2,826.99
/ea
Free Shipping & Returns
$2,826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 4L
- HP 3.75 hp
- Operating Speed 15,800 to 20,800 rpm
- Voltage 120V AC
- Plug Style - Lab Equipment European
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # LBC15
- Zoro # G5240864
- UPC # 040072001291
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 year |
Overall Length | 22-1/4" |
Overall Width | 14 7/8 in |
Overall Depth | 22 1/4 in |
Overall Height | 15 1/2 in |
Description
Blender, Benchtop, Speed Range 15,800 to 20,800 rpm, Voltage 120V AC, Plug Style - Lab Equipment European, HP 3.75 hp, Material Stainless Steel, Overall Depth 22 1/4 in, Overall Height 15 1/2 in, Overall Width 14 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 32 Oz Glass Jar, Round, Flint, 70-450 (015200)
- AMSCOPE 5MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503)
- DIGI-SENSE Traceable Kangaroo Thermocouple Thermome (86460-01)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 47mm, PK100 (1820-047)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- WARING COMMERCIAL Container, 500mL, 9-1/2 x 6-1/2 x 6-1/4 (SS115)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- UNITED SCIENTIFIC Eco-Mix, Vortex Mixer, 3000RPM (UNVORTMX-50ML)
- Waring Commercial Lab Mixing & Blending