Shop All Lab Mixers & Blenders
Waring Commercial
Lab Blender, 1.2L, 9-3/4 x 8 x 14
Mfr # 8011G
Zoro # G8026636
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 hp
- Voltage 220/240V AC
- Plug Style - Lab Equipment European
- Material Glass
- Type - Homogenizer Benchtop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # 8011G
- Zoro # G8026636
- UPC # 040072990182
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 14 in |
Overall Width | 8 in |
Overall Depth | 9 3/4 in |
Details
Item | Lab Blender |
HP | 0.4 hp |
Voltage | 220/240V AC |
Plug Style - Lab Equipment | European |
Material | Glass |
Type - Homogenizer | Benchtop |
Speed Range | 18,000 to 22,000 rpm |
Item - Homogenizer | Blender |
Standards | CE, RoHS |
Includes | Glass Container |
Product Type | Blender |
Wattage | 400 |
Speed Setting | Variable |
Plug Type | F |
Speed - Minimum | 18,000 RPM |
Frequency | 50/60 Hz |
Speed - Maximum | 22,000 RPM |
Horsepower | 0.5 hp |
Plug Style | European |
Description
Blender, Benchtop, Speed Range 18,000 to 22,000 rpm, Voltage 220/240V AC, Plug Style - Lab Equipment European, HP 0.4 hp, Material Glass, Overall Depth 9 3/4 in, Overall Height 14 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.45um, 50mm, PK12 (11L827)
- CORNING PYREX No.100 Polyethylene Snap Caps, PK 6 (7666-100)
- UNITED SCIENTIFIC Alcohol Burner Stand (ABSP05)
- VEE GEE Brix Hydrometer w/Thermometer, degrees C (6601TS-8)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- WARING COMMERCIAL Container, 500mL, 9-1/2 x 6-1/2 x 6-1/4 (SS115)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- Waring Commercial Lab Mixers & Blenders