Shop All Lab Mixers & Blenders
Waring Commercial
Lab Blender, 1.2L, 9-3/4 x 8 x 14
Mfr # 8010G
Zoro # G8309025
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 1.2L
- HP 0.4 hp
- Voltage 220/240V AC
- Plug Style - Lab Equipment European
- Includes Glass Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # 8010G
- Zoro # G8309025
- UPC # 040072990168
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 9-3/4" |
Overall Depth | 9 3/4 in |
Overall Height | 14 in |
Manufacturers Warranty Length | 1 year |
Overall Width | 8 in |
Description
Blender, Benchtop, Speed Range 18,000 to 22,000 rpm, Voltage 220/240V AC, Plug Style - Lab Equipment European, HP 0.4 hp, Material Glass, Polystyrene, Overall Depth 9 3/4 in, Overall Height 14 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Foam, 3.4mm Rigid Tip, PK100 (22CW72)
- OASIS Amber Plastic Dropper Bottle, 1oz, 12 Per Box (1OZ)
- LABCHEM CHEMICAL HCL 3.0N 1L (LC153302)
- BUNN Foot Kit, For Use With 6DHD2/6DHD1, PK8 (04198.0000)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- WARING COMMERCIAL Container, 500mL, 9-1/2 x 6-1/2 x 6-1/4 (SS115)
- Waring Commercial Lab Mixers & Blenders