Shop All Blenders and Juicers
This Product is Discontinued
Waring Commercial
Immersion Blender, Light-Duty (Discontinued)
Mfr # WSB33XGR
Zoro # G1365567
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Light-Duty
- Capacity 3 gal
- HP 1/2 hp
- Number of Speeds 2
- Depth 4 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waring Commercial
- MFR # WSB33XGR
- Zoro # G1365567
- UPC # 722651299007
- Country of Origin China
- Category Blenders and Juicers
Dimensions
Depth | 4 7/16 in |
Height | 16 in |
Width | 4 7/16 in |
Overall Depth | 2 3/8 in |
Overall Height | 14 3/4 in |
Overall Width | 2 3/8 in |
Description
Immersion Blender, Capacity 3 gal, Horsepower 1/2 hp, Overall Width 2 3/8 in, Overall Depth 2 3/8 in, Overall Height 14 3/4 in, Blending Functions Mix, Puree, Whip, Number of Speeds 2, Voltage 120V AC, Maximum Speed 8,000 RPM, Wattage 100 W, Color Gray, Container Material Stainless Steel, Includes Sound Enclosure Not Applicable, Current 8 A, Features Lightweight and Compact, All Light Duty Commercial Applications, Frequency 60 Hz, Includes 7 in Fixed Shaft, Product Type Immersion Blender
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.