Shop All Blenders and Juicers
Waring Commercial
Immersion Blender, Black/Silver, 3 gal
Mfr # WSB35GR
Zoro # G310934665
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 gal
- Number of Speeds 2
- Overall Depth 2 3/4 in
- Color Black; Silver
- Current 8 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WSB35GR
- Zoro # G310934665
- UPC # 040072102608
- Country of Origin Multiple
- Category Blenders and Juicers
Dimensions
Overall Depth | 2 3/4 in |
Overall Width | 2 3/4 in |
Overall Height | 17 in |
Details
Item | Immersion Blender |
Capacity | 3 gal |
Number of Speeds | 2 |
Color | Black; Silver |
Current | 8 A |
Product Type | Immersion Blender |
Blending Functions | Puree |
Features | 7 in Fixed Shaft, Limited One-Year Warranty |
Standards | cULus, NSF |
Voltage | 120V |
Weight | 2 lb |
Container Material | Stainless Steel |
Frequency | 60 Hz |
Wattage | 100 W |
Maximum Speed | 18,000 RPM |
Includes Sound Enclosure | No |
Horsepower | 1/8 hp |
Actuation | Switch |
Description
Immersion Blender, Capacity 3 gal, Horsepower 1/8 hp, Overall Width 2 3/4 in, Overall Depth 2 3/4 in, Overall Height 17 in, Blending Functions Puree, Number of Speeds 2, Voltage 120V, Maximum Speed 18,000 RPM, Wattage 100 W, Actuation Switch, Color Black; Silver, Container Material Stainless Steel, Includes Sound Enclosure No, Number of Spindles Not Applicable, Current 8 A, Features 7 in Fixed Shaft, Limited One-Year Warranty, Frequency 60 Hz, Product Type Immersion Blender, Standards cULus, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Water Valve (4A5309-01)
- DEXTER RUSSELL Fish Turner, Slotted, 11 3/4 In, White (19673)
- BELLECO Quartz Heater 104V 700W 12-1/4" (204000)
- WINCO 6 oz Black Solid Portion Spoon (FPS-6)
- WARING COMMERCIAL Blender Container with Lid and Blade (CAC33)
- WARING COMMERCIAL Immersion Blender, 140 Qt (WSB65)
- WARING COMMERCIAL Triple-Spindle Drink Mixer, Gray, 84 oz (WDM360TX)
- WARING COMMERCIAL Blender, HP 1, Capacity 48 oz., 750W, 120V (BB340)
- WARING COMMERCIAL Blender, 48 Oz, Electonic Controls (MX1050XTXP)
- WARING COMMERCIAL Blender Container with Lid and Blade (CAC93X)
- AVAMIX IBHD16COMBO Heavy-Duty 16in Variable Speed Immersion Blender with 10in Whisk - 1 1/4 HP (928IBHD16COMBO)
- Waring Commercial Small Kitchen Appliances