Shop All Lab Mixers & Blenders
Waring Commercial
Heavy Duty Lab Blender, 1L, 9-3/4 x 8 x 14
Mfr # 7010HS
Zoro # G8252806
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 1L
- HP 0.7 hp
- Operating Speed 21,500 to 24,500 rpm
- Voltage 120V AC
- Plug Style - Lab Equipment Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # 7010HS
- Zoro # G8252806
- UPC # 040072990052
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 9-3/4" |
Manufacturers Warranty Length | 1 year |
Overall Height | 14 in |
Overall Depth | 9 3/4 in |
Overall Width | 8 in |
Description
Blender, Benchtop, Speed Range 21,500 to 24,500 rpm, Voltage 120V AC, Plug Style - Lab Equipment Standard, HP 0.7 hp, Material Stainless Steel, Overall Depth 9 3/4 in, Overall Height 14 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED BIOTECH Petri Stickers, 16 Sec Pie, 3" Dia, 36/pk, 36PK (247011-16)
- HYDRION pH Strips, Hydrion Spectral, 5.5-8, PK100 (9700)
- NALGENE Thermo Scientific Nalgene Polyprop, PK12 (4250-0065)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 100mL, PK100 (3641)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- WARING COMMERCIAL Container, 500mL, 9-1/2 x 6-1/2 x 6-1/4 (SS115)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- Waring Commercial Lab Mixing & Blending