Shop All Lab Mixers & Blenders
Waring Commercial
Heavy Duty Lab Blender, 1L, 9-3/4 x 8 x 14
Mfr # 7010HG
Zoro # G8003834
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.7 hp
- Voltage 120V AC
- Plug Style - Lab Equipment Standard
- Type - Homogenizer Benchtop
- Speed Range 21,500 to 24,500 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # 7010HG
- Zoro # G8003834
- UPC # 040072990069
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 14 in |
Overall Width | 8 in |
Overall Depth | 9 3/4 in |
Details
Item | Lab Blender |
HP | 0.7 hp |
Voltage | 120V AC |
Plug Style - Lab Equipment | Standard |
Type - Homogenizer | Benchtop |
Speed Range | 21,500 to 24,500 rpm |
Standards | cTUVus |
Material | Epoxy-Coated Motor Housing. Container - Glass |
Item - Homogenizer | Blender |
Includes | Glass Container |
Product Type | Blender |
Wattage | 450 |
Frequency | 60 Hz |
Horsepower | 0.7 hp |
Speed Setting | Variable |
Speed - Maximum | 24,500 RPM |
Plug Style | Standard |
Speed - Minimum | 21,500 RPM |
Working Volume - Maximum | 1 L |
Plug Type | B |
Description
Blender, Benchtop, Speed Range 21,500 to 24,500 rpm, Voltage 120V AC, Plug Style - Lab Equipment Standard, HP 0.7 hp, Material Epoxy-Coated Motor Housing. Container - Glass, Overall Depth 9 3/4 in, Overall Height 14 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 6 Pack (F11646-0624)
- GLOBE SCIENTIFIC Test Tube, 10mL, 100mm L, Clear, PK1000 (1512)
- BARNSTEAD Cartridge Kit - Tap Feed, 3 Module Type (D5029)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35273)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- WARING COMMERCIAL Container, 500mL, 9-1/2 x 6-1/2 x 6-1/4 (SS115)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- CORNING Digital Orbital Shaker, 4x96 Well (192045)
- Waring Commercial Lab Mixing & Blending