Shop All Fryers
Waring Commercial
Fryer Basket
Mfr # WDF05
Zoro # G8441142
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.5 lb
- Overall Depth 12 1/4 in
- Overall Width 16 1/2 in
- Overall Height 11 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WDF05
- Zoro # G8441142
- UPC # 040072011344
- Country of Origin China
- Category Fryers
Dimensions
Overall Depth | 12 1/4 in |
Overall Width | 16 1/2 in |
Overall Height | 11 in |
Dimensions (HxWxD) | 11 in x 16 1/2 in x 12 1/4 in |
Details
Item | Fryer Basket |
Capacity | 1.5 lb |
Color | Silver |
Finish | Stainless Steel |
Material | Stainless Steel |
Handle Type | Coated |
Shape | Rectangle |
Description
Fryer Basket, Shape Rectangle, Handle Type Coated, Overall Depth 12 1/4 in, Overall Height 11 in, Overall Width 16 1/2 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN RABBIT HOLDINGS Peppermint Starlight Mints, 5 lb Bag (26900012)
- HATCO Element Gr48 1100W 240 Volt .260 Kit (R02.08.112E.00)
- HANDI-FOIL Handi-Foil Third Size Aluminum Steam Table Pan, PK200 (318-40-200)
- HATCO Infra-Red Lamp120V, 250W For - Part# 2.30.070 (2.30.070)
- WARING COMMERCIAL Electric Deep Fryer, 120V, 8.5 Lb (WDF75RC)
- WARING COMMERCIAL Electric Deep Fryer, 120V, 10 Lb (WDF1000)
- CROWN VERITY Outdoor Portable Fryer, 35-40 Lb (PF-1)
- BETTY CROCKER AIR FRYER / CONVECTION, Toaster Oven (BC-4637S)
- NATIONAL PRESTO PAN FRY ELEC 11"" PRESTO (06620)
- CUSIMAX Air Fryer Oven Countertop, 10-in-1 Convection Oven Silver (CMAF-E23AS)
- COOKING PERFORMANCE GROUP EF300 15 lb. Heavy-Duty Electric Countertop Fryer - 208/240V 4200/5500W (351EF300)
- Waring Commercial Fryers