Shop All Peelers, Cutters and Slicers
Waring Commercial
Food Slicer, Blade 12" dia, Current 1.5 A
Mfr # WCS300SV
Zoro # G404946710
product price: $1,337.99
/ea
Free Shipping & Returns
$1,337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 21 in
- Overall Height 19 in
- Voltage 120V AC
- Plug Type 5-15P
- Features Carriage Tilts Out for Easy Operation and Cleanup, Easily Adjusts Thickness, Extra-Wide, Made in Italy, Warring's Most Heavy-Duty Model
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WCS300SV
- Zoro # G404946710
- UPC # 040072080340
- Country of Origin Italy
- Category Peelers, Cutters and Slicers
Dimensions
Overall Width | 21 in |
Overall Height | 19 in |
Overall Depth | 18 in |
Cord Length | 4 ft |
Blade Diameter | 12 in |
Details
Item | Food Slicer |
Voltage | 120V AC |
Plug Type | 5-15P |
Features | Carriage Tilts Out for Easy Operation and Cleanup, Easily Adjusts Thickness, Extra-Wide, Made in Italy, Warring's Most Heavy-Duty Model |
Material | Cast Aluminum Base |
Standards | NSF Certified |
Includes | Sharpener |
Maximum Slice Thickness | 9/16 in |
Frequency | 60 Hz |
Weight | 45.6 lb |
Horsepower | 1 hp |
Current | 1.5 A |
Number of Speeds | Variable |
Description
Food Slicer,12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAPACO Lapaco 6" Normandy Lace Doilies, PK1000 (102-406)
- T&S BRASS Handle Grip Asm, 1/2 Npsm Male Inlet (Blue) (011759-40)
- CRESTWARE Cleaver, Straight, 6 in. L, White (KN60)
- NORLAKE Gasket Door 30 X 78 Right W-I (003721)
- TABLECRAFT Fruit and Vegetable Peeler (10997)
- MERCER CUTLERY Vegetable Peeler, L 6 1/2 (M15700P)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Grn (M22418GR)
- STARFRIT Apple Pro Peeler (93013-006-EXP1)
- TABLECRAFT Zester/Lemon Peeler, Firm Grip (E5604)
- STARFRIT Easy Mandoline with 5 Blades (092944-002-AMAZ)
- DEXTER RUSSELL Bakers Spatula 12 In (17463)
- Waring Commercial Peelers, Cutters and Slicers