Shop All Blenders and Juicers
Waring Commercial
Food Blender with Timer, Elect. Panel
Mfr # CB15T
Zoro # G8142872
product price: $2,085.99
/ea
Free Shipping & Returns
$2,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic Membrane Panel
- Capacity 128 oz
- HP 3 3/4 hp
- Number of Speeds 3
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # CB15T
- Zoro # G8142872
- UPC # 040072000829
- Country of Origin United States
- Category Blenders and Juicers
Dimensions
Width | 14 7/8 in |
Depth | 15 in |
Height | 22 1/4 in |
Overall Height | 26 in |
Overall Depth | 10 in |
Overall Width | 10 in |
Description
Food Blender with Timer, Capacity 128 oz, Horsepower 3 1/4 hp, Overall Width 10 in, Overall Depth 10 in, Overall Height 26 in, Blending Functions Mix, Pulse, Sauces, Smoothie, Soups, Number of Speeds 3, Voltage 120V AC, Maximum Speed 20,000 RPM, Wattage 1,800 W, Actuation Electronic Keypad, Color Gray, Container Material Stainless Steel, Includes Sound Enclosure No, Current 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Ignition Module (1190642)
- AJM PACKAGING AJM 20# Kraft Squat Bag, PK500 (SQ40NP5C)
- TRUE Motor -115V (E800402)
- BON CHEF Ravello, Salad Fork, Mirror Finish, 18/10, 6.5" , set of 12 (S4607)
- WARING COMMERCIAL Blender Container with Lid and Blade (CAC33)
- WARING COMMERCIAL Blender, 48 Oz, Electonic Controls (MX1050XTXP)
- WARING COMMERCIAL Blender, Variable Speed, 64 Oz (MX1200XTX)
- WARING COMMERCIAL Blender, 64 Oz, Paddle Switches (MX1000XTS)
- WARING COMMERCIAL Immersion Blender, Medium-Duty (WSB40)
- WARING COMMERCIAL Blender, Paddle Switches (MX1000XTX)
- AVAMIX IBHD14COMBO Heavy-Duty 14in Variable Speed Immersion Blender with 10in Whisk - 1 1/4 HP (928IBHD14COMBO)
- Waring Commercial Small Kitchen Appliances