Shop All Lab Mixers & Blenders
Waring Commercial
Foam Arrestor, 6-3/4 x 4-3/4 x 4-3/4
Mfr # SS610F
Zoro # G8414594
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 6-3/4"
- Overall Width 4-3/4"
- Overall Height 4-3/4"
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waring Commercial
- MFR # SS610F
- Zoro # G8414594
- UPC # 040072920219
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 6-3/4" |
Overall Width | 4-3/4" |
Overall Height | 4-3/4" |
Manufacturers Warranty Length | 1 yr |
Details
Item | Foam Arrestor |
Material | Stainless Steel |
Includes | Cover |
AccessoryType | Foam Arrestor |
Product Type | Foam Arrester |
Description
Foam Arrestor, Material Stainless Steel, Includes Cover, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 10X-30X Super Widefield Stereo Binocular Microscope Head (SW13B)
- SYNTHWARE ADAPTER, DISTILLATION, BENT, 105°, 24/40 (A412440)
- WHEATON Crimper, Hand Operated, 20mm (224323)
- IKA Standard Spindle Set (25000319)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- BENCHMARK SCIENTIFIC Vortexer, 3mm Orbit, 180 Watts (BV1000)
- Waring Commercial Lab Mixers & Blenders