Shop All Lab Mixers & Blenders
Waring Commercial
Foam Arrestor, 10-1/4 x 9-1/2 x 11-1/4
Mfr # 2610F
Zoro # G2455035
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Overall Height 11-1/4"
- Includes Cover, Gasket
- Material Stainless Steel
- Overall Length 10-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # 2610F
- Zoro # G2455035
- UPC # 040072920066
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 11-1/4" |
Overall Length | 10-1/4" |
Overall Width | 9-1/2" |
Details
Item | Foam Arrestor |
Includes | Cover, Gasket |
Material | Stainless Steel |
Special Features | Foam Arrestor for use in Waring Lab 4 Liter Containers |
AccessoryType | Foam Arrestor |
Product Type | Foam Arrester |
Description
Foam Arrestor, Material Stainless Steel, Includes Cover, Gasket, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- LOVIBOND PD250 Dispenser, Total Chlorine (194910)
- HEATHROW SCIENTIFIC 90 SLIDE HOLDER POLYETHYLENE (HS15981B)
- GLOBE SCIENTIFIC Airtight Container, 20mL, 1000 Pack (6518)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- Waring Commercial Lab Mixing & Blending