Shop All Lab Mixers & Blenders
Waring Commercial
Foam Arrester, 6-3/4 x 5 x 4-3/4
Mfr # SS510F
Zoro # G2455026
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5"
- Overall Height 4-3/4"
- Includes Cover
- Material Stainless Steel
- Overall Length 6-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # SS510F
- Zoro # G2455026
- UPC # 040072920141
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 5" |
Overall Height | 4-3/4" |
Overall Length | 6-3/4" |
Manufacturers Warranty Length | 1 yr |
Details
Item | Foam Arrester |
Includes | Cover |
Material | Stainless Steel |
Special Features | Foam Arrestor for use in Waring SS515 and SS510C Lab Containers |
AccessoryType | Foam Arrester |
Product Type | Foam Arrester |
Description
Foam Arrester, Material Stainless Steel, Includes Cover, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FILTRATION APPARATUS, 47mm STAINLESS STEEL, 40/35. (F10401LA)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6288)
- WHIRL-PAK Sampling Bag, Clear, 69 oz., 15" L, PK500 (B01323)
- ZORO SELECT Stopper, 24mm, Black, PK52, Material of Construction: Natural Rubber (RST1-S)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- Waring Commercial Lab Mixing & Blending