Shop All Ovens and Ranges
Waring Commercial
Flat Plates Toasting Grill 120V, 1800 Watts
Mfr # WFG150
Zoro # G8257286
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,800 W
- Voltage 120V AC
- Type Flat Plates
- Power Source Electric
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WFG150
- Zoro # G8257286
- UPC # 040072006166
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Overall Height (In.) | 9 1/14 in |
Overall Width (In.) | 11 1/2 in |
Overall Length (In.) | 15 1/2 in |
Overall Depth | 15 1/2 in |
Overall Height | 22 in |
Overall Width | 14 1/2 in |
Maximum Food Height | 3 in |
Cooking Surface Width | 9 3/4 in |
Cooking Surface Depth | 9 1/4 in |
Description
Toasting Grill, Plate Design Flat, Plate Material Cast Iron, Cooking Surface Depth 9 1/4 in, Cooking Surface Width 9 3/4 in, Overall Height 22 in, Overall Width 14 1/2 in, Overall Depth 15 1/2 in, Voltage 120V AC, Wattage 1,800 W, Maximum Operating Temperature 570 Degrees F, Current 15 A, Features Adjustable Back Feet, Auto Balancing Top Plate to Handle Foods Up to 3 in Thick, Heat-Resistant Handles, Limited 1 Year Warranty, Power In.ON In. and In.READY In. Indicator Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Bowl Gasket 3-5/8" D (2010)
- TURBO AIR Sensor Freeze/Defrost (30227Q1200)
- PITCO Gas Valve 1/2" (P5045644)
- WHIRLPOOL Freezer Door Gasket (2319263T)
- WARING COMMERCIAL Double-Deck Pizza Oven (WPO350)
- WARING COMMERCIAL Compact Panini Grill, Ribbed Plates, 120V, 1800 Watts (WPG150)
- WARING COMMERCIAL Dual Panini Grill, Half Ribbed Plates, 240V, 3200 Watts (WDG300)
- WARING COMMERCIAL Single-Deck Pizza Oven (WPO100)
- SUMMIT APPLIANCE DIV. Summit-Gas Wall Oven, Electronic Ignition, Digital Clock/Timer, Oven Window, Black (TTM7212KW)
- CADCO Table Range 14" x 11-1/2", 1500W (KR-S2)
- VULCAN RESTAURANT EQUIPMENT Vulcan VACB36, Heavy-Duty Achiever Charbroiler, Natural Gas, S/S, 6 Burners (VACB36-101)
- Waring Commercial Ovens and Ranges