Shop All Lab Mixers & Blenders
Waring Commercial
Explosion Resistant Blender Motr Base, 1L
Mfr # BHL120
Zoro # G2455096
product price: $8,299.99
/ea
Free Shipping & Returns
$8,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 1L
- HP 0.7 hp
- Voltage 120V AC
- Overall Height 16 5/8 in
- Includes Blender Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # BHL120
- Zoro # G2455096
- UPC # 040072980121
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 16 5/8 in |
Overall Width | 12 1/8 in |
Overall Length | 12-1/8" |
Manufacturers Warranty Length | 1 yr. |
Details
Item | Explosion Resistant Blender Motor Base |
Volume | 1L |
HP | 0.7 hp |
Voltage | 120V AC |
Includes | Blender Base |
Special Features | 1.2 Liter Hazardous Location Sealed Blender - 120V - External Switch Sold Separately |
Material | Aluminum, Steel |
Power Required | 8A |
Standards | RoHS |
Product Type | Explosionproof Blender Base |
Hazardous Location | Yes |
Horsepower | 0.7 hp |
Frequency | 60 Hz |
Plug Type | B |
Description
Voltage 120V AC, HP 0.7 hp, Material Aluminum, Steel, Overall Height 16 5/8 in, Overall Width 12 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Papr, 4.7cm, PK100 (1441-047)
- LAB SAFETY SUPPLY Pipette Transfer, 6mL, PK500 (21F235)
- STERLITECH Polyethersulfone (PES) Membrane Filters, 1.2 Micron, 47mm, PK100 (PES1247100)
- LABCHEM CHEMICAL BUFFER SOLUTION PH 7.0 500ML (LC123701)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- Waring Commercial Lab Mixers & Blenders