Shop All Fryers
This Product is Discontinued
Waring Commercial
Electric Deep Fryer, 240V, 15 Lb (Discontinued)
Mfr # WDF1550
Zoro # G8312017
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Heavy Duty
- Capacity 15 lb
- Overall Depth 18 1/2 in
- Overall Width 14 1/4 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WDF1550
- Zoro # G8312017
- UPC # 040072013560
- Country of Origin China
- Category Fryers
Dimensions
Overall Depth | 18 1/2 in |
Overall Width | 14 1/4 in |
Overall Height | 12 in |
Dimensions (HxWxD) | 12 in x 14 1/4 in x 18 1/2 in |
Details
Item | Electric Deep Fryer |
Type | Heavy Duty |
Capacity | 15 lb |
Thermostat | Up to 390 Degrees F |
Voltage | 240 V |
Includes | 2 Twin Baskets, 30-min Timer, Large Stainless Steel Single Basket with Removable Handle, Night Cover, Removable Stainless Steel Tank |
Finish | Stainless Steel |
Color | Silver |
Material | Stainless Steel |
Description
Electric Deep Fryer, Capacity 15 lb, Overall Height 12 in, Overall Width 14 1/4 in, Overall Depth 18 1/2 in, Material Stainless Steel, Voltage 240 V, Color Silver, Finish Stainless Steel, Includes 2 Twin Baskets, 30-min Timer, Large Stainless Steel Single Basket with Removable Handle, Night Cover, Removable Stainless Steel Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.