Shop All Concession Equipment
Waring Commercial
Electric Crepe Maker, 1800W
Mfr # WSC160X
Zoro # G2793288
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,800 W
- Voltage 120V AC
- Wattage 1,800 W
- Includes Batter Spreader, Spatula
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WSC160X
- Zoro # G2793288
- UPC # 040072069895
- Country of Origin China
- Category Concession Equipment
Dimensions
Cooking Chamber Size H x W x D | 1/4 in x 8 in x 8 in |
Overall Depth | 22 in |
Dia. (In.) | 16 in |
Overall Height | 5 1/2 in |
Cooking Surface Width | 8 in |
Cooking Surface Depth | 8 in |
Overall Width | 22 in |
Details
Item | Electric Crepe Maker |
Watts | 1,800 W |
Voltage | 120V AC |
Wattage | 1,800 W |
Includes | Batter Spreader, Spatula |
Material | Stainless Steel |
Plug | NEMA 5-15 |
Cooking Surface (in.) | 16 |
Plug Type | 5-15 |
Power Source | Electric |
Control Type | Thermostatic |
Maximum Operating Temperature | 570 Degrees F |
Description
Electric Crepe Maker, Power Source Electric, Cooking Surface Depth 8 in, Cooking Surface Width 8 in, Overall Height 5 1/2 in, Overall Width 22 in, Overall Depth 22 in, Material Stainless Steel, Control Type Thermostatic, Voltage 120V AC, Wattage 1,800 W, Maximum Operating Temperature 570 Degrees F, Includes Batter Spreader, Spatula, Plug Type 5-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Lip Seal (02-2978-01)
- SCOTSMAN Ice Chute (02-1995-01)
- ALLPOINTS Wire, Hi-Temp , 12Ga, 392F, 10', Wht (2531408)
- WHYNTER 85 Qt Portable Fridge / Freezer (FM-85G)
- WARING COMMERCIAL Electric Griddle, Countertop, 3300W (WGR240X)
- BEKAERT 1,320' 2PT Barb Wire (118290)
- SAN JAMAR Trim Ring Small For - Part# X22Tr (X22TR)
- CLASSIC CUISINE Stainless Steel Fine Mesh Splatter Screen Guards Set - 3 Piece, 3PK (82-KIT1046)
- CROWN VERITY Portable Gas Griddle, 10 Burners (MG-72)
- CAMBRO Tray, 12 in, Black (EADT1220CW110)
- GREAT NORTHERN POPCORN Cotton Candy Machine and Cart, Vortex Floss Maker, Stainless Steel Pan, Storage Drawer for Parties (927538ZFV)
- Waring Commercial Concession Equipment