Shop All Lab Mixers & Blenders
Waring Commercial
Dry Blending Mini Container, 75g
Mfr # SS110
Zoro # G5240916
original price:
$484.99
11% off
new price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 75g
- Manufacturers Warranty Length 1 yr
- Overall Height 4-1/2"
- Overall Width 5-3/8"
- Overall Length 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # SS110
- Zoro # G5240916
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 4-1/2" |
Overall Width | 5-3/8" |
Overall Length | 6-1/4" |
Details
Item | Dry Blending Mini Container |
Volume | 75g |
Material | Stainless Steel |
Includes | Snap-Fit Lid |
AccessoryType | Dry Blending Mini Container |
Product Type | Container |
Description
Dry Blending Mini Container, Material Stainless Steel, Includes Snap-Fit Lid, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG CEILING & WALL SOLUTIONS Air Purification System, MERV 6 Filter (CTBP51UHZUVCN)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 20L, Plastic (GR122800-L04)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Container, 500mL, 9-1/2 x 6-1/2 x 6-1/4 (SS115)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- Waring Commercial Lab Mixers & Blenders