Shop All Blenders and Juicers
Waring Commercial
Double-Spindle Drink Mixer, Gray, 56 oz
Mfr # WDM240TX
Zoro # G005952585
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 56 oz
- Number of Speeds 3
- Overall Width 10 3/4 in
- Weight 25 lb
- Standards cTUVus, NSF Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WDM240TX
- Zoro # G005952585
- UPC # 040072083297
- Country of Origin China
- Category Blenders and Juicers
Dimensions
Overall Width | 10 3/4 in |
Overall Height | 19 3/4 in |
Overall Depth | 9 3/4 in |
Details
Item | Double-Spindle Drink Mixer |
Capacity | 56 oz |
Number of Speeds | 3 |
Weight | 25 lb |
Standards | cTUVus, NSF Certified |
Includes | (2) Agitators for Each Spindle |
Voltage | 120V AC |
Wattage | 750 W |
Features | 1 yr Limited Warranty, Each Motor Includes Thermal Protection to Prolong Motor Life, Fully Automatic, Cup-Activated, One-Handed Start/Stop Operation, Fully Enclosed Actuators, Increased Cup Clearance Slide Cups into Position without Tilt, One Butterfly Agitator for Softer Ice Creams and Mix-Ins, One Solid Agitator for Mixing Hard Ice Creams and Aerating for Increased Yield |
Color | Gray |
Container Material | Die-Cast Steel |
Frequency | 60 Hz |
Horsepower | 2 hp |
Number of Spindles | 2 |
Blending Functions | Aerating, Mixing |
Product Type | Drink Mixer |
Current | 2.2 A |
Maximum Speed | 21,001 RPM |
Description
Double-Spindle Drink Mixer, Capacity 56 oz, Horsepower 2 hp, Overall Width 10 3/4 in, Overall Depth 9 3/4 in, Overall Height 19 3/4 in, Blending Functions Aerating, Mixing, Number of Speeds 3, Voltage 120V AC, Maximum Speed 21,001 RPM, Wattage 750 W, Color Gray, Container Material Die-Cast Steel, Includes Sound Enclosure Not Applicable, Number of Spindles 2, Current 2.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO National Presto Industries 01362 6 Quart Stainless Steel Pressure Cooker (1362)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Rolled Oats 25lbs (1982B25)
- EVERPURE 2Cb5 Cartridge (EV961705)
- ANTUNES Pin, Clevis (Pack Of 10) (303P133)
- WARING COMMERCIAL Stick Blender Wall Mount Hanger (WSB01)
- WARING COMMERCIAL Juice Extractor Repl Paper Filters, PK200 (CAC66)
- WARING COMMERCIAL Blender, 48 Oz (MX1000XTXP)
- WARING COMMERCIAL Replacement Blade Kit (CAC102)
- WARING COMMERCIAL Food Blender, 32 Oz (700S)
- WARING COMMERCIAL Coupler Kit (CAC104)
- HAMILTON BEACH BRANDS Smoothie Smart Blender (56207)
- Waring Commercial Blenders and Juicers