Shop All Ovens and Ranges
Waring Commercial
Double-Deck Pizza Oven
Mfr # WPO350
Zoro # G205932929
Free Shipping & Returns
$1,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Electric
- Voltage 240V AC
- Material Ceramic
- Plug Type 6-20P
- Features 15 min Timer, Power On and Off Switch with Indicator Light, Purchasable Kit to Stack Two Ovens, Removable Pizza Deck for Cleaning, Tempered Glass Door and Oven Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waring Commercial
- MFR # WPO350
- Zoro # G205932929
- UPC # 040072083402
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Overall Width | 23 in |
Overall Depth | 18 in |
Overall Height | 19 3/4 in |
Dimensions (H x W x D) | 19 3/4 in x 23 in x 18 in |
Oven Size | Double Deck |
Details
Item | Double-Deck Pizza Oven |
Power Source | Electric |
Voltage | 240V AC |
Material | Ceramic |
Plug Type | 6-20P |
Features | 15 min Timer, Power On and Off Switch with Indicator Light, Purchasable Kit to Stack Two Ovens, Removable Pizza Deck for Cleaning, Tempered Glass Door and Oven Light |
Includes | Cleaning Brush |
Convection Oven Shelf Type | Pizza Plates |
Wattage | 3,500 W |
Weight | 85 lb |
Maximum Operating Temperature | 600 Degrees F |
Number of Baking Chambers | 2 |
Number of Shelves | 2 |
Minimum Operating Temperature | 280 Degrees F |
Current | 15 A |
Product Type | Deck Oven |
Description
Double-Deck Pizza Oven, Number of Shelves 2, Oven Size Double Deck, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature 280 Degrees F, Overall Height 19 3/4 in, Overall Width 23 in, Overall Depth 18 in, Wattage 3,500 W, Product Type Deck Oven, Voltage 240V AC, Number of Baking Chambers 2, Convection Oven Shelf Type Pizza Plates, Current 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Infinite Switch 120V/15A (2E-30570)
- TRUE Cold Control (959268)
- CRESTWARE Tong, Green, 10 in. L, Stainless Steel (CG10G)
- GARLAND MANUFACTURING Lighter Assembly (G7804-280)
- WARING COMMERCIAL Single-Deck Pizza Oven (WPO100)
- WARING COMMERCIAL Ribbed Plates Dual Panini Grill 240V, 3200 Watts (WPG300)
- WARING COMMERCIAL Dual Panini Grill, Half Ribbed Plates, 240V, 3200 Watts (WDG300)
- ULTRASITE ADA Fire Ring, Powder Coated Steel (600H)
- SPRING USA Ind Cooking Range, Drop-In, 2600W/208V (SM-261R)
- MASTER GRADE Commercial Induction Cooker, 120V 1,300W, Size: 11.9" X 11.9" X 3": NSF (IC-1010)
- FORNO Galiano Gold Professional 48In. Freestanding Dual Fuel Range (FFSGS6156-48)
- Waring Commercial Ovens and Ranges