Shop All Food Mixers
Waring Commercial
Countertop Food Mixer, 1/2 HP, 11 Speeds
Mfr # WSM7L
Zoro # G4330429
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 qt
- Speeds 11
- Overall Height 20 1/2 in
- Includes 7 qt Stainless Steel Bowl, Splash Guard/Feed Chute, Stainless Steel Chef's Whisk, Stainless Steel Dough Hook, Stainless Steel Mixing Paddle
- Overall Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waring Commercial
- MFR # WSM7L
- Zoro # G4330429
- UPC # 040072087844
- Country of Origin China
- Category Food Mixers
Dimensions
Overall Height | 20 1/2 in |
Overall Width | 9 1/4 in |
Overall Length | 16 1/4 in |
Details
Item | Countertop Food Mixer |
Capacity | 7 qt |
Speeds | 11 |
Includes | 7 qt Stainless Steel Bowl, Splash Guard/Feed Chute, Stainless Steel Chef's Whisk, Stainless Steel Dough Hook, Stainless Steel Mixing Paddle |
Voltage | 120V AC |
HP | 1/2 hp |
Plug Type | 5-15P |
Horsepower | 1/2 hp |
Weight | 34.7 lb |
Description
Countertop Food Mixer, Mounting Location Front, Horsepower 1/2 hp, Capacity 7 qt, Overall Height 20 1/2 in, Overall Length 16 1/4 in, Overall Width 9 1/4 in, Speeds 11, Plug Type 5-15P, Includes 7 qt Stainless Steel Bowl, Splash Guard/Feed Chute, Stainless Steel Chef's Whisk, Stainless Steel Dough Hook, Stainless Steel Mixing Paddle, Voltage 120V AC, Weight 34.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROFRIDGE Compact Refrigerator, Black, 19-53/64in D, 2.3cu ft (2.3MF4R)
- FOLLETT Imi Sanitzer Cleaner 12Cas (01038652)
- PRINCE CASTLE Suction Cups , Bagel Cutter, 4-Pk (970-068S)
- NORCOLD NORCOLD 621156PW Refrigerator Vent; Polar White (N6D-621156PW)
- HOBART Beater 140 Qt (UM-140FB)
- HOBART Grinder Plate - 3/8" (00-16426-1)
- ROBOT COUPE Mixer Stick (MP450)
- HOBART Beater/Paddle For 80 Qt. (275448)
- HOBART Beater/Paddle For 20 Qt. (275459)
- UNIWORLD Beater/Paddle For Hobart 60Qt. (UM-60FB)
- HOBART Plate, Shredder (1/4") (VS12SD14)
- Waring Commercial Food Mixers