Shop All Lab Mixers & Blenders
Waring Commercial
Cool Base Container, 1L, 5-1/4x 5-1/2x 10
Mfr # SS510C
Zoro # G8121346
product price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 1L
- Includes Lid
- Overall Length 5-1/4"
- Manufacturers Warranty Length 1 yr
- Special Features Cool Base Container - Fit Waring One Liter Lab Blenders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # SS510C
- Zoro # G8121346
- UPC # 040072920134
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 5-1/4" |
Manufacturers Warranty Length | 1 yr |
Overall Width | 5-1/2" |
Overall Height | 10" |
Details
Item | Cool Base Container |
Volume | 1L |
Includes | Lid |
Special Features | Cool Base Container - Fit Waring One Liter Lab Blenders |
Material | Stainless Steel |
AccessoryType | Cool Base Container |
Product Type | Cool Base Container |
Description
Cool Base Container, Material Stainless Steel, Includes Lid, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Oakton EcoTestr pH 2+ Pocket pH Meter (35423-01)
- GENIE Vortex Mixer, 500-2000 rpm (SI-MX200)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, YELLOW, PK5 (HS29025E)
- HARDWOOD Tapered Mini-tip Cotton Swab, w/W, PK1000 (823-WC)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- Waring Commercial Lab Mixing & Blending