Shop All Lab Mixers & Blenders
Waring Commercial
Container, 500mL, 9-1/2 x 6-1/2 x 6-1/4
Mfr # SS115
Zoro # G5240891
original price:
$805.99
18% off
new price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 500 mL
- Includes Lid
- Manufacturers Warranty Length 1 yr
- Material Stainless Steel
- Overall Width 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # SS115
- Zoro # G5240891
- UPC # 040072920332
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 6-1/2" |
Overall Length | 9-1/2" |
Overall Height | 6-1/4" |
Details
Item | Container |
Volume | 500 mL |
Includes | Lid |
Material | Stainless Steel |
AccessoryType | Container |
Product Type | Container |
Description
Container, Material Stainless Steel, Includes Lid, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Desiccators, Glass 12" / 300Mm (DSGL300)
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 (5123233C-26)
- DIGI-SENSE Traceable Jumbo Timer White with Calibra (98766-77)
- NORM-JECT Plastic Syringe, Luer Slip, 20 mL, PK100 (4200.000V0)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- Waring Commercial Lab Mixing & Blending