Shop All Lab Mixers & Blenders
Waring Commercial
Container, 1L, 9-1/2 x 6 x 6-1/4
Mfr # SS515
Zoro # G7823331
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 1L
- Overall Width 6"
- Includes Lid
- Overall Height 6-1/4"
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # SS515
- Zoro # G7823331
- UPC # 040072920189
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 6" |
Overall Height | 6-1/4" |
Manufacturers Warranty Length | 1 yr |
Overall Length | 9-1/2" |
Details
Item | Container |
Volume | 1L |
Includes | Lid |
Material | Stainless Steel |
Special Features | Dry Blending Container - for One Liter Blender |
AccessoryType | Container |
Product Type | Container |
Description
Container, Material Stainless Steel, Includes Lid, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 500mL (785-127)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, PK 5 (18527-85)
- ZORO SELECT Stopper, 24mm, Black, PK90 (RST00-S)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- Waring Commercial Lab Mixing & Blending