Shop All Ovens and Ranges
Waring Commercial
Commercial Induction Range, Electric, 4" H
Mfr # WIH400
Zoro # G205444088
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Electric
- Voltage 120V AC
- Number of Stations 1
- Top Material Ceramic Glass
- Plug Type 5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WIH400
- Zoro # G205444088
- UPC # 040072023255
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Overall Width | 13 in |
Overall Depth | 16 in |
Overall Height | 4 in |
Details
Item | Heavy-Duty Commercial Induction Range |
Power Source | Electric |
Voltage | 120V AC |
Number of Stations | 1 |
Top Material | Ceramic Glass |
Plug Type | 5-15 |
Standards | ETL Listed, NSF Certified |
Case Material | Stainless Steel |
Display Type | Digital |
Current | 15 A |
Minimum Operating Temperature | 120 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Wattage | 1,800 W |
Description
Heavy-Duty Commercial Induction Range, Top Material Ceramic Glass, Power Source Electric, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 120 Degrees F, Overall Depth 16 in, Overall Height 4 in, Overall Width 13 in, Display Type Digital, Number of Stations 1, Voltage 120V AC, Case Material Stainless Steel, Current 15 A, Plug Type 5-15, Standards ETL Listed, NSF Certified, Wattage 1,800 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Gasket, 23 1/8 in. x 62 3/4 in. (712-012D-02)
- VULCAN HART Cable, Ignitor (00-844130-00001)
- PITCO Regulator Conversion (60126502)
- COMFORT ZONE Milkhouse Heater Wht (CZ410AS)
- WARING COMMERCIAL Double-Deck Pizza Oven (WPO350)
- WARING COMMERCIAL Dual Panini Grill, Half Ribbed Plates, 240V, 3200 Watts (WDG300)
- WARING COMMERCIAL Single-Deck Pizza Oven (WPO100)
- WARING COMMERCIAL Compact Panini Grill, Ribbed Plates, 120V, 1800 Watts (WPG150)
- HOTLOGIC HotLogic 16801048-HND Portable Casserole Max Oven; Houndstooth (16801048-HND)
- NESCO Roaster Oven 18Qt Red (MWR18-12)
- COOKING PERFORMANCE GROUP GM-CPG-48-NL 48in Gas Countertop Griddle with Manual Controls - 120000 BTU (351GMCPG48NL)
- Waring Commercial Ovens and Ranges