Shop All Ovens and Ranges
Waring Commercial
Commercial Induction Range, 5.25" H
Mfr # WIH800
Zoro # G004946677
product price: $1,193.99
/ea
Free Shipping & Returns
$1,193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Electric
- Voltage 240V AC
- Number of Stations 2
- Case Material Stainless Steel
- Plug Type 6-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WIH800
- Zoro # G004946677
- UPC # 040072032646
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 13 in |
Overall Depth | 28 1/2 in |
Details
Item | Heavy-Duty Commercial Double Induction Range |
Power Source | Electric |
Voltage | 240V AC |
Number of Stations | 2 |
Case Material | Stainless Steel |
Plug Type | 6-15P |
Standards | ETL Listed, NSF Certified |
Display Type | Digital |
Top Material | Ceramic Glass |
Wattage | 3,600 W |
Current | 15 A |
Maximum Operating Temperature | 500 Degrees F |
Minimum Operating Temperature | 120 Degrees F |
Description
Heavy-Duty Commercial Double Induction Range, Top Material Ceramic Glass, Power Source Electric, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 120 Degrees F, Overall Depth 28 1/2 in, Overall Height 5 1/4 in, Overall Width 13 in, Display Type Digital, Number of Stations 2, Voltage 240V AC, Case Material Stainless Steel, Current 15 A, Plug Type 6-15P, Standards ETL Listed, NSF Certified, Wattage 3,600 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Toggle Switch 1/2 Dpst (087711-148-1)
- VULCAN HART Dial - Off/200-550F (24155-1)
- VITA-MIX Lid Plug For - Part# Vm62984 (VM62984)
- GARLAND Rear Burner Assy 20-1/2 " (222003)
- WARING COMMERCIAL Compact Panini Grill, Ribbed Plates, 120V, 1800 Watts (WPG150)
- WARING COMMERCIAL Double-Deck Pizza Oven (WPO350)
- WARING COMMERCIAL Dual Panini Grill, Half Ribbed Plates, 240V, 3200 Watts (WDG300)
- WARING COMMERCIAL Single-Deck Pizza Oven (WPO100)
- BAKERLUX™ Full Size Digital Convection Oven, LED (XAFT-04FS-LD)
- WOLF AHP636U-NAT Achiever Natural Gas 36in 6 Burner Step Up Countertop Range - 180000 BTU (950AHP636UN)
- COOKING PERFORMANCE GROUP 84in 4 Drawer Refrigerated Chef Base with 60in Gas Radiant Charbroiler and 24in Griddle. 260000 BTU (3518R60T24NL)
- Waring Commercial Ovens and Ranges