Shop All Ovens and Ranges
Waring Commercial
Commercial Induction Range, 2.625" H
Mfr # WIH200
Zoro # G205612241
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Electric
- Voltage 120V AC
- Number of Stations 1
- Plug Type 1-15
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WIH200
- Zoro # G205612241
- UPC # 040072081620
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Overall Depth | 15 3/4 in |
Overall Width | 11 7/8 in |
Overall Height | 2 5/8 in |
Maximum Pan Size | 4 in |
Details
Item | Light-Duty Commercial Induction Range |
Power Source | Electric |
Voltage | 120V AC |
Number of Stations | 1 |
Plug Type | 1-15 |
Display Type | Digital |
Top Material | Tempered Glass |
Case Material | Stainless Steel |
Standards | ETL Listed, NSF Certified |
Minimum Operating Temperature | 120 Degrees F |
Wattage | 1,800 W |
Maximum Operating Temperature | 450 Degrees F |
Current | 15 A |
Description
Light-Duty Commercial Induction Range, Top Material Tempered Glass, Power Source Electric, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature 120 Degrees F, Overall Depth 15 3/4 in, Overall Height 2 5/8 in, Overall Width 11 7/8 in, Display Type Digital, Number of Stations 1, Voltage 120V AC, Case Material Stainless Steel, Current 15 A, Maximum Pan Size 4 in, Plug Type 1-15, Standards ETL Listed, NSF Certified, Wattage 1,800 W
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGEN-C Vitamin C Raspberry 30 Count, PK12 (130201)
- NUTELLA Nutella & Go T1 Breadsticks, PK24 (80318)
- FISHER Fisher Walnut Halves And Pieces Combo 5lbs (70527)
- VOLLRATH Covered Ice Cream Pail, 20 qt (59200)
- WARING COMMERCIAL Double-Deck Pizza Oven (WPO350)
- WARING COMMERCIAL Dual Panini Grill, Half Ribbed Plates, 240V, 3200 Watts (WDG300)
- WARING COMMERCIAL Single-Deck Pizza Oven (WPO100)
- WARING COMMERCIAL Compact Panini Grill, Ribbed Plates, 120V, 1800 Watts (WPG150)
- SPRING USA Portable Induction Range, 110V, 1800 Watts (SM-181C-T)
- CADCO Convection Oven (XAFT-03HS-GD)
- COOKING PERFORMANCE GROUP Electric 48in Countertop Chrome Griddle w Thermos Controls 48in Refrigerated Base-208/240V 16000W (35148EGU48CB)
- Waring Commercial Ovens and Ranges