Shop All Blenders and Juicers
This Product is Discontinued
Waring Commercial
Chef Whisk, H 11 In (Discontinued)
Mfr # WSM7W
Zoro # G8228482
This Product is Discontinued
Key Features
- Material Stainless Steel
- Width 8 in
- Height 11 in
- Depth 8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WSM7W
- Zoro # G8228482
- UPC # 040072011351
- Country of Origin China
- Category Blenders and Juicers
Dimensions
Width | 8 in |
Height | 11 in |
Depth | 8 in |
Overall Depth | 8 in |
Overall Width | 8 in |
Overall Height | 11 in |
Details
Item | Chef's Whisk |
Material | Stainless Steel |
Color | Silver |
Accessory Type | Chef's Whisk |
Description
Chef's Whisk, Material Stainless Steel, Overall Depth 8 in, Overall Height 11 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.