Waring Commercial

Chamber Vacuum Sealing System


product price: $1,061.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sealing Bar Length 11 in
  • Voltage 120V AC
  • Plug Type 5-15
  • For Use With Vacuum Sealer Bags - Suitable for Liquids
  • Material Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sealing Bar Length 11 in
Overall Length 17 in
Overall Height 11 in
Overall Width 16 1/4 in
Overall Depth 17 in

Details

Item Chamber Vacuum Sealing System
Voltage 120V AC
Plug Type 5-15
For Use With Vacuum Sealer Bags - Suitable for Liquids
Material Stainless Steel
Includes (50) 1-Quart Bags, (50) 2-Quart Bags
Watts 380 W
Sealing Type Chamber
Power Source Electric
Weight 26 lb
Wattage 380 W

Description

Chamber Vacuum Sealing System, Sealing Type Chamber, Sealing Bar Length 11 in, Overall Height 11 in, Overall Width 16 1/4 in, Overall Depth 17 in, Voltage 120V AC, Wattage 380 W, For Use With Vacuum Sealer Bags - Suitable for Liquids, Includes (50) 1-Quart Bags, (50) 2-Quart Bags, Material Stainless Steel, Plug Type 5-15, Power Source Electric, Weight 26 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.