Shop All Blenders and Juicers
Waring Commercial
Blender Container with Lid and Blade
Mfr # CAC33
Zoro # G7579722
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 32 oz
- Depth 9 1/2 in
- Height 6 1/4 in
- Material Stainless Steel, Vinyl
- Width 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waring Commercial
- MFR # CAC33
- Zoro # G7579722
- UPC # 040072930225
- Country of Origin United States
- Category Blenders and Juicers
Dimensions
Depth | 9 1/2 in |
Height | 6 1/4 in |
Width | 6 1/4 in |
Overall Width | 6 1/4 in |
Overall Height | 6 1/4 in |
Overall Depth | 9 1/2 in |
Details
Item | Blender Container with Lid and Blade |
Type | 32 oz |
Material | Stainless Steel, Vinyl |
Includes | Blade, Lid |
For Use With | Heavy-Duty Food Blender |
Accessory Type | Blender Container with Lid and Blade |
Lid Color | Black, Silver |
Container Capacity | 32 oz |
Compatible with Brand | Waring |
Compatible with Manufacturer Model Number | CB15TP, CB15VP |
Product Type | Blender Container Assembly |
Compatible Manufacturer Part Number | CB15TP, CB15VP |
Compatible with Manufacturer Part Number | CB15TP, CB15VP |
Compatible with Manufacturer Model Number [NEW] | CB15TP, CB15VP |
Compatible Manufacturer Model Number | CB15TP, CB15VP |
For Use with Mfr. Model Number | CB15TP, CB15VP |
For Use With Mfr. Model Number | CB15TP, CB15VP |
Description
Blender Container with Lid and Blade, Product Type Blender Container Assembly, For Use With Heavy-Duty Food Blender, Compatible with Brand Waring, Compatible with Manufacturer Model Number CB15TP, CB15VP, Overall Depth 9 1/2 in, Overall Width 6 1/4 in, Overall Height 6 1/4 in, Container Capacity 32 oz, Material Stainless Steel, Vinyl, Lid Color Black, Silver, Includes Blade, Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-PRODUCTS Insulated Cup 12oz. Dark Green, Paper, Pk600 (EP-BNHC12-WD)
- T&S BRASS Lever Handle - Cold For - Part# Ts177F (TS177F)
- LOGO BRANDS Texas 16oz Gameday Curved Beverage Glass (218-G16CB-1)
- EDLUND Parts Kit - U-12/S-11 (K032)
- WARING COMMERCIAL Food Blender, 32 Oz (700S)
- WARING COMMERCIAL Food Blender, 32 Oz, Heavy Duty (7011S)
- WARING COMMERCIAL Bar Blender Repair Kit (CAC65)
- WARING COMMERCIAL Food Blender, 32 Oz, Extra Heavy Duty (7011HS)
- WARING COMMERCIAL Blender Container with Lid and Blade (CAC32)
- WARING COMMERCIAL Immersion Blender, 200 Qt (WSB70)
- VITA-MIX 64 oz Vita-Prep® Commercial Blender (62827)
- Waring Commercial Small Kitchen Appliances