Shop All Lab Mixers & Blenders
Waring Commercial
Blender, 1L, 9-3/4 x 8 x 14, 22,000 rpm
Mfr # 800S
Zoro # G8437441
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 hp
- Voltage 220/240V AC
- Plug Style - Lab Equipment European
- Material Stainless Steel
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # 800S
- Zoro # G8437441
- UPC # 040072990137
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 14 in |
Overall Depth | 9 3/4 in |
Overall Width | 8 in |
Details
Item | Lab Blender |
HP | 0.4 hp |
Voltage | 220/240V AC |
Plug Style - Lab Equipment | European |
Material | Stainless Steel |
Standards | RoHS |
Item - Homogenizer | Blender |
Type - Homogenizer | Benchtop |
Speed Range | 0 to 18,500 rpm |
Includes | Stainless Steel Container |
Product Type | Blender |
Wattage | 330 |
Speed Setting | Fixed |
Speed - Maximum | 18,500 RPM |
Plug Style | European |
Frequency | 50/60 Hz |
Speed - Minimum | 0 RPM |
Horsepower | 0.5 hp |
Plug Type | F |
Description
Blender, Benchtop, Speed Range 0 to 18,500 rpm, Voltage 220/240V AC, Plug Style - Lab Equipment European, HP 0.4 hp, Material Stainless Steel, Overall Depth 9 3/4 in, Overall Height 14 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- AMSCOPE 7X-90X Trinocular Zoom Stereo Microscope Head (SM790T)
- BIOX CELL LIFTER, 180MM, 100PK (BX70-2180)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK50 (SF-PTFE-4513-S)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- WARING COMMERCIAL Container, 500mL, 9-1/2 x 6-1/2 x 6-1/4 (SS115)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- UNITED SCIENTIFIC Eco-Mix, Vortex Mixer, 3000RPM (UNVORTMX-50ML)
- Waring Commercial Lab Mixers & Blenders