Shop All Blenders and Juicers
Waring Commercial
Blender, 1 gal., 3-3/4 HP
Mfr # CB15V
Zoro # G7946337
product price: $2,234.99
/ea
Free Shipping & Returns
$2,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 128 oz
- HP 3 3/4 hp
- Number of Speeds Variable
- Special Features Variable Speed/Feed Hole with See Through Cap
- Includes 1 gal Stainless Steel Container with Blade Assembly and Lid, Hot Blending Lid for 1 Gallon Blenders, Two-Handle, Vinyl Lid for 1 Gallon Blender Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # CB15V
- Zoro # G7946337
- UPC # 040072014468
- Country of Origin United States
- Category Blenders and Juicers
Dimensions
Width | 14 3/4 in |
Height | 26 in |
Depth | 15 in |
Overall Depth | 10 in |
Overall Height | 26 in |
Overall Width | 10 in |
Description
Blender, Capacity 128 oz, Horsepower 3 1/4 hp, Overall Width 10 in, Overall Depth 10 in, Overall Height 26 in, Blending Functions Mix, Pulse, Number of Speeds Variable, Voltage 120V AC, Maximum Speed 1,850 RPM, Wattage 1,800 W, Color Gray, Container Material Stainless Steel, Includes Sound Enclosure No, Current 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 17 in Terry Cloth Oven Mitt (OMT-17)
- GROEN Terminal Block 4 Pole 85 Amp (Z088214)
- HATCO Element 120 Volt 175F Sp 220F Max Control (02.01.222H.00)
- GE Temperature Switch, 3 Position (WH12X10498)
- WARING COMMERCIAL Blender, HP 1, Capacity 48 oz., 750W, 120V (BB340)
- WARING COMMERCIAL Blender, Electronic Controls (MX1050XTX)
- WARING COMMERCIAL Blender, Variable Speed, 64 Oz (MX1200XTX)
- WARING COMMERCIAL Double-Spindle Drink Mixer, Gray, 56 oz (WDM240TX)
- WARING COMMERCIAL Blending Blade Assembly (003548)
- WARING COMMERCIAL Food Blender with Timer, Elect. Panel (CB15T)
- AVAMIX IBHD16COMBO Heavy-Duty 16in Variable Speed Immersion Blender with 10in Whisk - 1 1/4 HP (928IBHD16COMBO)
- Waring Commercial Small Kitchen Appliances