Shop All Blenders and Juicers
Waring Commercial
Blade Repair Kit
Mfr # CAC55
Zoro # G7872155
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Blenders
- Width 5 1/2 in
- Height 4 1/2 in
- Material Plastic, Rubber, Stainless Steel
- Depth 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # CAC55
- Zoro # G7872155
- UPC # 040072930102
- Country of Origin United States
- Category Blenders and Juicers
Dimensions
Width | 5 1/2 in |
Height | 4 1/2 in |
Depth | 6 1/4 in |
Overall Height | 4 1/2 in |
Overall Width | 5 1/2 in |
Overall Depth | 6 1/4 in |
Details
Item | Blade Repair Kit |
For Use With | Blenders |
Material | Plastic, Rubber, Stainless Steel |
Accessory Type | Blade Repair Kit |
Product Type | Blade Repair Kit |
Compatible with Manufacturer Model Number | BB150, BB160 |
Compatible Manufacturer Part Number | BB150, BB160 |
Compatible with Manufacturer Part Number | BB150, BB160 |
Compatible with Manufacturer Model Number [NEW] | BB150, BB160 |
Compatible Manufacturer Model Number | BB150, BB160 |
For Use with Mfr. Model Number | BB150, BB160 |
For Use With Mfr. Model Number | BB150, BB160 |
Description
Blade Repair Kit, Product Type Blade Repair Kit, For Use With Blenders, Compatible with Grainger Part Number 6GUD1, 6GUD2, 6GUD3, 6GUD4, Compatible with Manufacturer Model Number BB150, BB160, Overall Depth 6 1/4 in, Overall Width 5 1/2 in, Overall Height 4 1/2 in, Material Plastic, Rubber, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELOC 7 in Red Bag Clip (PA150RED)
- SAVOR IMPORTS Savor Imports Marsala Cooking Wine 1 gal. Jug, PK4 (586608)
- GLOBE Thermostat (U03051220022)
- GARLAND MANUFACTURING Micro Switch Hi-Temp Mini Curr (4519715)
- WARING COMMERCIAL Immersion Blender, Black/Silver, 3 gal (WSB35GR)
- WARING COMMERCIAL Food Blender, 40 Oz, 2 Speed (7011G)
- WARING COMMERCIAL Bar Juicer, Compact (BJ120C)
- WARING COMMERCIAL Big Stik Power Pack Motor Housing (WSBPP)
- WARING COMMERCIAL Blender, 48 Oz, Electonic Controls (MX1050XTXP)
- WARING COMMERCIAL Blender Container with Lid and Blade (CAC93X)
- AVAMIX 928BLJAR64SS 64 oz. Stainless Steel Jar (R64SS)
- Waring Commercial Small Kitchen Appliances