Shop All Food Processors
Waring Commercial
Batch Bowl and Lid, Use With Mfr#: FP2200
Mfr # CAF33
Zoro # G7904443
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 qt
- Material Polycarbonate
- For Use With Food Processor
- Height 17 1/2 in
- Width 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waring Commercial
- MFR # CAF33
- Zoro # G7904443
- UPC # 040072931062
- Country of Origin United States
- Category Food Processors
Dimensions
Height | 17 1/2 in |
Width | 10 1/4 in |
Depth | 10 1/4 in |
Overall Width | 10 1/4 in |
Overall Height | 17 1/2 in |
Overall Depth | 10 1/4 in |
Details
Item | Batch Bowl and Lid |
Capacity | 6 qt |
Material | Polycarbonate |
For Use With | Food Processor |
Accessory Type | Batch Bowl and Lid |
Product Type | Batch Bowl |
Compatible with Manufacturer Model Number | FP2200 |
Compatible Manufacturer Part Number | FP2200 |
Compatible with Manufacturer Model Number [NEW] | FP2200 |
Compatible with Manufacturer Part Number | FP2200 |
Compatible Manufacturer Model Number | FP2200 |
For Use with Mfr. Model Number | FP2200 |
For Use With Mfr. Model Number | FP2200 |
Description
Batch Bowl and Lid, Product Type Batch Bowl, Material Polycarbonate, Overall Depth 10 1/4 in, Overall Height 17 1/2 in, Overall Width 10 1/4 in, Compatible with Grainger Part Number 6FTJ5, For Use With Food Processor, Capacity 6 qt, Compatible with Manufacturer Model Number FP2200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND US Range 1089100 Knob Open Burner (HP1089100)
- HOSHIZAKI Gasket Door (2A5192-23)
- STARBUCKS Hot Cups, 12oz, White with Green Logo, PK1000 (438582)
- WHIRLPOOL Soap Dispenser Lid (4387043)
- WARING COMMERCIAL Food Procesor, Continuous Feed, 1 HP (WFP14SC)
- WARING COMMERCIAL Food Processor, Chopper Grinder (WCG75)
- WARING COMMERCIAL Food Processor, 3.5 qt. (WFP14S)
- WARING COMMERCIAL Grinding Bowl and Cover, Use With Mfr#: WCG75 (WCG506TX)
- WARING COMMERCIAL 2.5 qt.Food Processor, Black (WFP11S)
- NORPRO Norpro 593 Stainless Steel Food Mill 2 Quart (7414782)
- PREMIUM LEVELLA 1.5 Cup Mini Food Chopper in White (PMC156)
- Waring Commercial Small Kitchen Appliances