Shop All Blenders and Juicers
Waring Commercial
Bar Juicer, Compact
Mfr # BJ120C
Zoro # G3110624
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compact
- HP 1/2 hp
- Number of Speeds 1
- Amps 3 A
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # BJ120C
- Zoro # G3110624
- UPC # 040072940095
- Country of Origin United States
- Category Blenders and Juicers
Dimensions
Height | 9 1/4 in |
Width | 7 1/4 in |
Depth | 7 1/4 in |
Overall Height | 9 1/4 in |
Overall Width | 7 1/4 in |
Overall Depth | 7 1/4 in |
Description
Bar Juicer, Horsepower 1/2 hp, Overall Width 7 1/4 in, Overall Depth 7 1/4 in, Overall Height 9 1/4 in, Blending Functions Juicing, Number of Speeds 1, Voltage 120V AC, Maximum Speed 100 RPM, Wattage 150 W, Actuation Switch, Color White, Includes Sound Enclosure Not Applicable, Current 0.5 A, Features Juice Up to 120 Oranges Per Hour, Universal Reamer, Frequency 60 Hz, Includes 1 L Serving Container, Product Type Juicer, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE LILY Unbleached Self Rising Flour 5lbs, PK8 (3250012388)
- DIXIE Plastic Disposable Spoon Dispenser Cutlery, Medium Weight, PK960 (SSS11B)
- ALLIANCE ASSY REED SWITCH 905 W/RECEPT (F8066802)
- TABLECRAFT Oil & Vinegar Bottle, 6 Oz, PK12 (600)
- WARING COMMERCIAL Blending Blade Assembly (003548)
- WARING COMMERCIAL Blender Container with Lid and Blade (CAC33)
- WARING COMMERCIAL Blender, Variable Speed, 64 Oz (MX1200XTX)
- WARING COMMERCIAL Big Stik Power Pack Motor Housing (WSBPP)
- WARING COMMERCIAL Blender, Paddle Switches (MX1000XTX)
- WARING COMMERCIAL Blender, 1 gal., 3-3/4 HP (CB15V)
- AVAMIX IBHD16 16in Heavy-Duty Variable Speed Immersion Blender - 1 1/4 hp (928IBHD16)
- Waring Commercial Blenders and Juicers