Shop All Blenders and Juicers
This Product is Discontinued
Waring Commercial
Bar Blender, 44 Oz, Polycarbonate Contain. (Discontinued)
Mfr # BB190
Zoro # G8133237
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Commercial
- Capacity 44 oz
- HP 3/4 hp
- Number of Speeds 2
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # BB190
- Zoro # G8133237
- UPC # 040072004735
- Country of Origin United States
- Category Blenders and Juicers
Dimensions
Depth | 9 5/8 in |
Height | 13 5/8 in |
Width | 7 3/4 in |
Overall Width | 7 3/4 in |
Overall Depth | 9 5/8 in |
Overall Height | 13 5/8 in |
Description
Bar Blender, Capacity 44 oz, Horsepower 3/4 hp, Overall Width 7 3/4 in, Overall Depth 9 5/8 in, Overall Height 13 5/8 in, Number of Speeds 2, Voltage 120V AC, Wattage 500 W, Color Stainless Steel, Current 3 A, Frequency 60 Hz, Includes BPA-Free Copolyester Container, Standards cETLus, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.