Shop All Coffee Makers
Waring Commercial
Automatic Coffee Brewer, 1800 W, 64 oz
Mfr # WCM50P
Zoro # G504946665
original price:
$767.99
6% off
new price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pourover
- Material Stainless Steel
- Color Black, Silver
- Voltage 120V AC
- Standards NSF Certified, TUV Rheinland
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WCM50P
- Zoro # G504946665
- UPC # 040072089183
- Country of Origin China
- Category Coffee Makers
Dimensions
Overall Height | 19 in |
Dimensions (HxWxD) | 19 in x 8 in x 17 1/2 in |
Overall Width | 8 in |
Overall Depth | 17 1/2 in |
Details
Item | Automatic Coffee Brewer |
Type | Pourover |
Material | Stainless Steel |
Color | Black, Silver |
Voltage | 120V AC |
Standards | NSF Certified, TUV Rheinland |
Plumbing Required | No |
Features | 2 yrs Parts Warranty and 1 yr Labor Warranty, Automatic Refill Features, Fits Large Glass Decanters, Individually Controlled Upper, Lower Warmers with Self-Regulating Temperature Control, Ready and Power Lights, Stainless Steel Construction Wipes Clean in Seconds |
Number of Warmers | 2 |
Plug Type | 5-15P |
Brewing Rate | 3.9 gph |
Wattage | 1,800 W |
Power Source | Electric |
Water Inlet | 3/4 in GHT Flare Fitting; 1/4 in Compression Fitting Adapter |
Weight | 22 lb |
Maximum Brewing Capacity | 64 fl oz |
Number of Cups Produced | 62 |
Current | 15 A |
Water Faucet | Yes |
Product Type | Coffee Brewer |
Description
Automatic Coffee Brewer, Brewing Rate 3.9 gph, Maximum Brewing Capacity 64 fl oz, Number of Cups Produced 62, Overall Height 19 in, Overall Width 8 in, Overall Depth 17 1/2 in, Color Black, Silver, Type Pourover, Number of Warmers 2, Plumbing Required No, Wattage 1,800 W, Current 15 A, Voltage 120V AC, Power Source Electric, Water Faucet Yes, Plug Type 5-15P, Water Inlet 3/4 in GHT Flare Fitting; 1/4 in Compression Fitting Adapter, Material Stainless Steel, Product Type Coffee Brewer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Consumer Microwave 1.10 cu ft 1000 Watts (40GR47)
- TRUE Gasket, Door 25 5/8" X 25 7/8" (810878)
- ZORO SELECT Cup Dispenser, 8 to 24 Oz Cups (C3450SSGR)
- ECO-PRODUCTS Plate, 9"Heavy Weight, White, PK500 (EPP013)
- TOPS Perc Top 1-1/2-21/2In (55701)
- SALTON 14 Cup Coffeemaker (FC1667)
- INSTANT 40 oz Gray Coffee Maker (140-6018-01)
- MELITTA Coffeemaker Drip 2-6Cup (640446)
- HADEN COFFE MAKER IVRY 12CUP (75061)
- BUNN Bunn 38700.0011- Axiom DV-TC, Dual-Voltage Thermal Carafe Coffee Brewer, 120V, 120/208, or 120/240V (38700.0011)
- BUNN Coffee Mkr Spd Brw 10Cp (55200.0000)
- Waring Commercial Coffee Makers