Shop All Coffee Makers
Waring Commercial
Airpot Coffee Brewer, 1660 W, 4 gph
Mfr # WCM70PAP
Zoro # G404946673
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Line
- Material Stainless Steel
- Color Black, Silver
- Standards NSF Certified, TUV Rheinland
- Features 2 yrs Parts Warranty and 1 yr Labor Warranty, Designed Especially for Airpots, Hot Water Faucet for Tea, Soup, or Other Hot Drinks, Push-Button Brew Start, Ready and Power Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WCM70PAP
- Zoro # G404946673
- UPC # 040072089794
- Country of Origin China
- Category Coffee Makers
Dimensions
Dimensions (HxWxD) | 25 3/4 in x 8 in x 17 1/2 in |
Overall Width | 8 in |
Overall Depth | 17 1/2 in |
Overall Height | 25 3/4 in |
Details
Item | Airpot Coffee Brewer |
Type | Direct Line |
Material | Stainless Steel |
Color | Black, Silver |
Standards | NSF Certified, TUV Rheinland |
Features | 2 yrs Parts Warranty and 1 yr Labor Warranty, Designed Especially for Airpots, Hot Water Faucet for Tea, Soup, or Other Hot Drinks, Push-Button Brew Start, Ready and Power Lights |
Plumbing Required | Yes |
Voltage | 120V AC |
Brewing Rate | 4 gph |
Plug Type | 5-15P |
Water Faucet | Yes |
Current | 13.8 A |
Water Inlet | 3/4 in GHT Flare Fitting; 1/4 in Compression Fitting Adapter |
Weight | 20.5 lb |
Power Source | Electric |
Number of Cups Produced | 64 |
Wattage | 1,660 W |
Maximum Brewing Capacity | 2.5 L |
Number of Warmers | 0 |
Product Type | Coffee Brewer |
Description
Airpot Coffee Brewer, Brewing Rate 4 gph, Maximum Brewing Capacity 2.5 L, Number of Cups Produced 64, Overall Height 25 3/4 in, Overall Width 8 in, Overall Depth 17 1/2 in, Color Black, Silver, Type Direct Line, Number of Warmers 0, Plumbing Required Yes, Wattage 1,660 W, Current 13.8 A, Voltage 120V AC, Power Source Electric, Water Faucet Yes, Plug Type 5-15P, Water Inlet 3/4 in GHT Flare Fitting; 1/4 in Compression Fitting Adapter, Material Stainless Steel, Product Type Coffee Brewer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Decal (Iced Tea) For Bunn - Part# Bu03043.0004 (BU03043.0004)
- SERVER Washer, 82015 (82015)
- ACCUTEMP IGNITION MODULE for Accutemp (AT0E-3760-1)
- BUNN Pitcher, Water-64 Oz (04238.0000)
- URNEX Single Brewer Cleaning Kit (WMN6004)
- URNEX Single Brewer Cleaning Cups (WMN6001)
- BUNN Black 64 oz Pourover Decanter (EASY POUR)
- COFFEE PRO Stainless Steel 30 Cup Percolator (CP30)
- BUNN Coffeemaker Gray 10Cp (52700.0000)
- BUNN BREWER, COFFEE, 1-POT (BUNVPR)
- BLACK & DECKER 12 cups Black Coffee Maker (DCM100B)
- Waring Commercial Coffee Makers