Shop All Ovens and Ranges
Waring Commercial
9-3/4 x 9-1/4" Ribbed Plates Compact Panini Grill, 208V
Mfr # WPG150B
Zoro # G7909167
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2,400 W
- Type Ribbed Plates
- Voltage 208V AC
- Power Source Electric
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WPG150B
- Zoro # G7909167
- UPC # 040072011795
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Overall Height (In.) | 9 1/14 in |
Overall Length (In.) | 15 1/2 in |
Overall Width (In.) | 11 1/2 in |
Overall Height | 9 1/4 in |
Overall Width | 11 1/2 in |
Overall Depth | 15 1/2 in |
Cooking Surface Width | 9 3/4 in |
Maximum Food Height | 3 in |
Cooking Surface Depth | 9 1/4 in |
Description
Compact Panini Grill, Plate Design Panini, Plate Material Cast Iron, Cooking Surface Depth 9 1/4 in, Cooking Surface Width 9 3/4 in, Overall Height 9 1/4 in, Overall Width 11 1/2 in, Overall Depth 15 1/2 in, Voltage 208V AC, Wattage 2,400 W, Maximum Operating Temperature 570 Degrees F, Current 11.5 A, Features Auto Balancing Top Plate to Handle Foods Up to 3 in Thick, Heat-Resistant Handles, Limited 1 Year Warranty, Power In.ON In. and In.READY In. Indicator Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG 3XL Denim Chef Coat (2938DBL3XL)
- ENJOY LIFE Mini Chips - Semi-Sweet - Bulk 501Bs (F00450W)
- FISHER Adapter Stem 3/4 Lh Nl Brs Rc (73569)
- ALLPOINTS Thermostat W/ Dial Bjwa, 3/16 X 8, 36 (461211)
- WARING COMMERCIAL Double-Deck Pizza Oven (WPO350)
- WARING COMMERCIAL Compact Panini Grill, Ribbed Plates, 120V, 1800 Watts (WPG150)
- WARING COMMERCIAL Single-Deck Pizza Oven (WPO100)
- WARING COMMERCIAL Dual Panini Grill, Half Ribbed Plates, 240V, 3200 Watts (WDG300)
- SUMMIT 12" Wide 1-Burner Gas Cooktop In Stainless Steel (GCJ1SS)
- STARFRIT The Rock 1,500-Watt Panini Maker with Reversible Plates (024505-002-0000)
- FORNO COSSATO ALTA QUALITA 48In. GAS RANGETOP (FCTGS5737-48)
- Waring Commercial Ovens and Ranges