Shop All Lab Mixers & Blenders
Waring Commercial
8A Variable Speed Control, 9-1/2x6x6-1/4
Mfr # LA1
Zoro # G8172814
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9-1/2"
- Overall Width 6"
- Overall Height 6-1/4"
- Manufacturers Warranty Length 1 yr
- Power Required 8A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # LA1
- Zoro # G8172814
- UPC # 040072920370
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 9-1/2" |
Overall Width | 6" |
Overall Height | 6-1/4" |
Manufacturers Warranty Length | 1 yr |
Details
Item | Variable Speed Control |
Power Required | 8A |
Includes | Variable Speed Control |
Special Features | Compatible with All Waring Lab Blenders |
AccessoryType | 8 Amp Variable Speed Control |
Product Type | Speed Control |
Description
Variable Speed Control, Includes Variable Speed Control, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, PK1000 (139050B)
- OAKTON Replacement pH Sensor, for pHTestr 5 (3563418)
- SP SCIENCEWARE Desiccator, 30cm (F42066-0000)
- COMPLETE TRACTOR Bucket Clamp 2" ID, 16.500" Length (3013-1719)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- CORNING Digital Orbital Shaker, 4x96 Well (192045)
- Waring Commercial Lab Mixers & Blenders