Shop All Toasters
Waring Commercial
11" 4 Slot Stainless Steel Commercial Toaster
Mfr # WCT800RC
Zoro # G3447857
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4-Slice Heavy Duty
- Capacity 4 Slot
- Voltage 120V AC
- Includes Removable Crumb Tray
- Length (In.) 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring Commercial
- MFR # WCT800RC
- Zoro # G3447857
- UPC # 040072002915
- Country of Origin China
- Category Toasters
Dimensions
Length (In.) | 10 1/2 in |
Width (In.) | 11 7/8 in |
Depth | 13" |
Width | 11" |
Overall Depth | 10 1/2 in |
Overall Height | 9 in |
Dimensions (HxD) | 9 in x 10 1/2 in |
Overall Width | 11 7/8 in |
Details
Item | Commercial Toaster |
Type | 4-Slice Heavy Duty |
Capacity | 4 Slot |
Voltage | 120V AC |
Includes | Removable Crumb Tray |
Standards | cETL Listed, NSF |
Color | Stainless Steel |
Material | Stainless Steel |
Frequency | 50/60 Hz |
Slices per Hour | 300 |
Slice Capacity | 4-Slice |
Wattage | 1,800 W |
Current | 15 A |
Weight | 16.6 lb |
Plug Type | 5-15P |
Toaster Type | Pop-Up |
Description
Commercial Toaster, Toaster Type Pop-Up, Slice Capacity 4-Slice, Slices per Hour 300, Conveyor Width Not Applicable, Overall Height 9 in, Overall Depth 10 1/2 in, Overall Width 11 7/8 in, Voltage 120V AC, Material Stainless Steel, Capacity 4 Slot, Wattage 1,800 W, Standards cETL Listed, NSF, Plug Type 5-15P, Current 15 A, Frequency 50/60 Hz, Includes Removable Crumb Tray, Weight 16.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Allpoints 26-1490 Stainless Steel Phillips Truss Head 8 x 1/2" Sheet Metal Screw - 100/Box (261490)
- KNG 3 Pocket Black Waist Apron (1360BLK)
- AMERICAN LOUVER/PLASTICADE American Louver Triangle Ceiling Vent Air Diverter, for 2' x 2' T-Grid Diffusers, White (STR-ADC-W)
- COMSTOCK CASTLE Pilot Valve 1/8 Mpt X 1/4 Cc (14ADJ)
- WARING COMMERCIAL 15-1/2" Gray Conveyor Toaster (CTS1000)
- WARING COMMERCIAL 18-1/2" 4 Slot Stainless Steel Commercial Toaster (WCT704)
- WARING COMMERCIAL 16" 4-Slot Stainless Steel Commercial Toaster (WCT708)
- WARING COMMERCIAL 13-1/2" 2 Slot Stainless Steel Commercial Toaster (WCT702)
- WARING COMMERCIAL 11-1/2" 4 Slices Gray Toaster (WCT850)
- WARING COMMERCIAL Waring WCT704 4 Slice Commercial Toaster NSF (929WCT704)
- RISE BY DASH TOASTER BLACK 2SLICE (RCVT200GBBK02)
- Waring Commercial Small Kitchen Appliances