Shop All Plastic Bags
Waring
Chamber Vacuum Bags, 12 in L, 11 in W
Mfr # WCV2QT50
Zoro # G701866001
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Length 12 in
- Color Clear
- Bag Closure Type Heat Seal
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring
- MFR # WCV2QT50
- Zoro # G701866001
- UPC # 040072070754
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 11 in |
Length | 12 in |
Overall Length | 12 in |
Details
Item | Chamber Vacuum Bags |
Color | Clear |
Bag Closure Type | Heat Seal |
Thickness | 3 mil |
Material | LDPE, Nylon |
Standards | FDA, USDA Certified |
Bag Item | Vacuum Bag |
Bag Material | LDPE, Nylon |
Compatible Sealer Type | In Chamber |
FDA Compliant | Yes |
Reclosable | Reclosable |
Maximum Cooking Temperature | 212 Degrees F |
Description
Chamber Vacuum Bags, Bag Closure Type Heat Seal, Bag Features Standard, Bag Item Vacuum Bag, Bag Material LDPE, Nylon, Bag Package Configuration Flat Pack, Color Clear, Compatible Sealer Type In Chamber, FDA Compliant Yes, Length 12 in, Maximum Cooking Temperature 212 Degrees F, Reclosable Reclosable, Standards FDA, USDA Certified, Thickness 3 mil, Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping, HG, Green, 40 mil (40TP74)
- MELISSA & DOUG Cutting Fruit Set - Wooden Play Food (4021)
- OHAUS Digital Compact Bench Scale 120g Capacity (PS121)
- PACON Learning Walls, United States Map, 48in x 72in, 1 Piece (P0078760)
- WARING Chamber Vacuum Bags, 11 in L (WCVQT50)
- ZERUST 12" x 11" x 23" Poly Bags, PK 250 (075-F-00019)
- PARTNERS BRAND 22" x 30" Flat Poly Bags, 3 mil, Clear, PK 250 (PB918)
- ZORO SELECT 24" x 18" Open Poly Bags, 1 mil, Clear (4DKW6)
- ARMOR POLY Rust Preventative Flat Poly Bag, PK750 (PB3B1515IC)
- ZORO SELECT 4" x 4" Open Poly Bags, 4 mil, Clear (5DHN4)
- PARTNERS BRAND 4" x 6" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR107)
- Waring Plastic Bags