Shop All Plastic Bags
Waring
Chamber Vacuum Bags, 11 in L, 7 in W
Mfr # WCVQT100
Zoro # G201866150
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Length 11 in
- Color Clear
- Bag Closure Type Heat Seal
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waring
- MFR # WCVQT100
- Zoro # G201866150
- UPC # 040072070761
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 7 in |
Length | 11 in |
Overall Length | 11 in |
Details
Item | Chamber Vacuum Bags |
Color | Clear |
Bag Closure Type | Heat Seal |
Thickness | 3 mil |
Material | LDPE, Nylon |
Standards | FDA, USDA Certified |
Bag Material | LDPE, Nylon |
Bag Item | Vacuum Bag |
Maximum Cooking Temperature | 212 Degrees F |
Compatible Sealer Type | In Chamber |
Reclosable | Reclosable |
FDA Compliant | Yes |
Description
Chamber Vacuum Bags, Bag Closure Type Heat Seal, Bag Features Standard, Bag Item Vacuum Bag, Bag Material LDPE, Nylon, Bag Package Configuration Flat Pack, Color Clear, Compatible Sealer Type In Chamber, FDA Compliant Yes, Length 11 in, Maximum Cooking Temperature 212 Degrees F, Reclosable Reclosable, Standards FDA, USDA Certified, Thickness 3 mil, Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Inventory - Date - Count - By", 1 1/4" x 2", Black/White, 500/Roll (DL1181)
- BROTHER All-In-One Printer, 21 ppm, 14-3/8inD (BRTMFC7240)
- CRAYOLA Crayola Dough Classpack, 3 oz., PK 48 (BIN570174)
- FISKARS All-purpose Scissors, Recycled, 8", 2/PK, BK PK (FSK1508101002)
- WARING Chamber Vacuum Bags, 11 in L (WCVQT50)
- PARTNERS BRAND 18" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2415)
- ZORO SELECT 4" x 4" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPL1)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (5CYA9)
- PARTNERS BRAND 4" x 6" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12004)
- ZERUST 3" x 5" Poly Bags, PK 1000 (050-F-00001B)
- ZORO SELECT 8" x 4" Open Poly Bags, 0.85 mil, Clear (5DRX8)
- Waring Plastic Bags