Shop All Chandeliers
Warehouse Of Tiffany
Warehouse of Tiffany IMP79W-4AB Rowsen 4-Light Metal Chandelier; Antique Bronze
Mfr # IMP79W/4AB
Zoro # G104165169
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warehouse Of Tiffany
- MFR # IMP79W/4AB
- Zoro # G104165169
- UPC # 653341156785
- Country of Origin United States
- Category Chandeliers
Description
Brighten your dining space at home with this 4-light chandelier. Covered by a cylindrical metal shade with crystal decorations that accentuates the light from the four bulbs.
Specifications- Shade Color: Antique Bronze
- Lighting Type: Chandelier
- Fixture Finish: Antique Bronze
- Shade Material: Metal
- Setting: Indoor
- Number of Lights: Four (4)
- Bulb Type: 60-W E12 (not included)
- Dimension: 14 x 52 in.
- Fixture: 14 x H 6 inches
- Canopy: 5 D x 1 H inches
- Chain/Wire Length: 46 inches
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESA LIGHTING Trilo 7 Cord Pendant, Champagne, Satin Nickel Finish, 1x5W LED (1XT-271897-LED-SN)
- METALUX Hbled Ld5 24000Lm W Unv 5000K Cd2 U (HBLED-LD5-24SE-W-UNV-L850-CD2-U)
- SATCO Bulb, LED, 8W, BR30, GU24, 120V, Frosted White, 30K (S28579)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 18"Max. Length (F15T8/CW 25PK)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL2198 Arden Victorian Crystal-Chrome Chandelier (RL2198)
- WAREHOUSE OF TIFFANY Ellaisse Crystal Chandelier (RL9688)
- WAREHOUSE OF TIFFANY Camie 3-Light Kitchen Island Linear Chandelier, Matte Black (P8008-3M)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM092-3B 25.6 in. Triplix 3-Light Geometric Chandelier; Gold & Matte Black (HM092/3B)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM234-1MB 1-Light Kassdin Metal & Crystal Orb Chandelier - Matte Black & Gold (HM234/1MB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL0019 Adelaide Crystal-Chrome Chandelier (RL0019)
- QUOIZEL Buchanan Chandelier (BCN5009WT)
- Warehouse Of Tiffany Chandeliers