Shop All Chandeliers
Warehouse Of Tiffany
Warehouse of Tiffany IMP52E-3AC 3-Light Mahav Chandelier with Crystals - Antique Copper
Mfr # IMP52E/3AC
Zoro # G004165313
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warehouse Of Tiffany
- MFR # IMP52E/3AC
- Zoro # G004165313
- UPC # 653341112583
- Country of Origin China
- Category Chandeliers
Description
Add a touch of glam to your kitchen, dinning room or living room with this 3-light drum shaped chandelier. This fixture takes a classic drum shape shade and upgrades it with its beautiful use of embeded crystals. The crystals pair well with the antique copper finish, giving the chandelier an industrial yet glamorous look.
Specifications- Lighting Type: Chandelier
- Fixture Finish: Antique Copper
- Shade Material: Metal & Glass
- Setting: Indoor
- Number of Lights: Three
- Bulb Type: 60-W E12
- Switch Type: Hardwired
- Overall: 15.75 x 15.75 x 57.69 in.
- Fixture: 15.75 x 15.75 x 17.32 in.
- Shade: 15.75 x 15.75 x 5.91 in.
- Canopy: 39.37 in.
- Weight: 10.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite Mv75/dx/43/ed17 replacement light bulb lamp (MV75/DX/43/ED17 PLUSRITE)
- ILC Replacement for Osram Sylvania Lu400/super5-kit (LU400/SUPER5-KIT OSRAM SYLVANIA)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K (FBO32/841XP/6/ECO)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23 Socket, 4000K (LED-7300-40K-G2)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL4025 Veronica Crystal Chandelier (RL4025)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL0019 Adelaide Crystal-Chrome Chandelier (RL0019)
- WAREHOUSE OF TIFFANY Candace Crystal-Chrome Chandelier (RL4577)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany IMP79W-4AB Rowsen 4-Light Metal Chandelier; Antique Bronze (IMP79W/4AB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL8201AB 4-Light Anson Clear Pillar Glass Square Chandelier - Antique Bronze (RL8201AB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM092-3B 25.6 in. Triplix 3-Light Geometric Chandelier; Gold & Matte Black (HM092/3B)
- ALADDIN LIGHT LIFT Standard Mount All300 (ALL300)
- Warehouse Of Tiffany Chandeliers