Shop All Chandeliers
Warehouse Of Tiffany
Warehouse of Tiffany HM103-4 22 in. Arden Caged Chandelier - Matte Black & Brown Finish
Mfr # HM103/4
Zoro # G204165373
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warehouse Of Tiffany
- MFR # HM103/4
- Zoro # G204165373
- UPC # 653341063786
- Country of Origin China
- Category Chandeliers
Description
This Arden chandelier is a great addition to any traditional or vintage setting with it's matte black and brown finish. Its four branched candelabra gives off plenty of radiance.
Specifications- Lighting Type: Chandelier
- Fixture Finish: Black, Brown
- Shade Material: Metal, Glass
- Setting: Indoor
- Number of Lights: Four
- Bulb Type: 60-W E12
- Switch Type: Hardwired
- Overall: 22 x 22 x 21 in.
- Fixture: 22 x 22 x 46 in.
- Downrod Length: 25 in.
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E E SYSTEMS GROUP Pure Digital Solar Powered Smart Light Daylight White Light (EE814WDC)
- ILC Replacement for GE General Electric G.E 22177 replacement light bulb lamp (22177 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Westinghouse F13tt/27/cd replacement light bulb lamp (F13TT/27/CD WESTINGHOUSE)
- MILWAUKEE TOOL USB Pivoting Flashlight +USB 3.0 BATTERY (2113-21,48-11-2131)
- WAREHOUSE OF TIFFANY Warehouse Of Tiffany HM241-4BXI Heller Matte Black 4-Light Open Cage Lantern Chandelier (HM241/4BXI)
- WAREHOUSE OF TIFFANY Ellaisse Crystal Chandelier (RL9688)
- WAREHOUSE OF TIFFANY Monet 4 Lights Black Finished 17 in. Crystal Round Chandelier (320437)
- WAREHOUSE OF TIFFANY Camie 3-Light Kitchen Island Linear Chandelier, Matte Black (P8008-3M)
- WAREHOUSE OF TIFFANY Candace Crystal-Chrome Chandelier (RL4577)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL0019 Adelaide Crystal-Chrome Chandelier (RL0019)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- Warehouse Of Tiffany Chandeliers