Shop All Chandeliers
Warehouse Of Tiffany
Warehouse of Tiffany HM067CH-5 41 in. 5-Light Ciel Chandelier - Chrome Finish
Mfr # HM067CH/5
Zoro # G404165333
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warehouse Of Tiffany
- MFR # HM067CH/5
- Zoro # G404165333
- UPC # 653341059383
- Country of Origin China
- Category Chandeliers
Description
Embellish your dining area with the sleek and fashionable look of this Ciel five-light chandelier. This modern fixture presents an ideal option for contemporary-style interiors with its open-cage metal frame and appealing chrome finish, showcasing a lasting and exceptional design that allows the light to flow freely in every direction.
Specifications- Lighting Type: Chandelier
- Fixture Finish: Chrome
- Shade Material: Metal, Glass
- Setting: Indoor
- Number of Lights: Five
- Bulb Type: 60-W E12
- Switch Type: Hardwired
- Overall: 41 x 64 in.
- Fixture: 5 x 41 x 39 in.
- Downrod Length: 25 in.
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Galaxy 307 Hose-Mountable Blast Light with 10 Ft. Power Cord (1030731)
- HALO H457Tate010 - H4 Led Gen2 Housing (H457TATE010)
- TCP LED, 10W R20, DIM, 2400K, Flood (LED10R20D24K)
- MARCO Frosted Bulb for Galaxy 307 Hose-Mountable Blast Light – 20 Watt (1030706)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany IMP79W-4AB Rowsen 4-Light Metal Chandelier; Antique Bronze (IMP79W/4AB)
- WAREHOUSE OF TIFFANY Ellaisse Crystal Chandelier (RL9688)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL0019 Adelaide Crystal-Chrome Chandelier (RL0019)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL8201AB 4-Light Anson Clear Pillar Glass Square Chandelier - Antique Bronze (RL8201AB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM092-3B 25.6 in. Triplix 3-Light Geometric Chandelier; Gold & Matte Black (HM092/3B)
- WAREHOUSE OF TIFFANY Monet 4 Lights Black Finished 17 in. Crystal Round Chandelier (320437)
- Z-LITE Savannah 5 Light Chandelier, Brushed Nickel & Clear (462-5BN)
- Warehouse Of Tiffany Chandeliers