Shop All Chandeliers
Warehouse Of Tiffany
Warehouse of Tiffany CY-DD-177 2-Light Laxmi Industrial Style Chandelier with Bulbs Ridged Glass Shades - Black
Mfr # CY-DD-177
Zoro # G704161127
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warehouse Of Tiffany
- MFR # CY-DD-177
- Zoro # G704161127
- UPC # 653341088284
- Country of Origin China
- Category Chandeliers
Description
Vintage industrial styled hanging chandelier with ribbed glass shades for wider ambient illumination. The black finish completes the look and makes a strong impression in any setting.
Specifications- Lighting Type: Chandelier
- Fixture Finish: Black
- Shade Material: Glass
- Setting: Indoor
- Number of Lights: Two
- Bulb Type: 60-W E26
- Switch Type: Hardwired
- Overall: 35. 4 x 9.1 x 78.7 in.
- Shade Color: Clear
- Cable Length: 65 in.
- Weight: 22.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V (S9383)
- PROGRESS LIGHTING Landscape Accessory Mounting Stake, Black (P8618-31)
- ILC Replacement for Light Bulb / Lamp F20t12/350bl replacement light bulb lamp (F20T12/350BL LIGHT BULB / LAMP)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AED3)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL8201AB 4-Light Anson Clear Pillar Glass Square Chandelier - Antique Bronze (RL8201AB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM103-4 22 in. Arden Caged Chandelier - Matte Black & Brown Finish (HM103/4)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany IMP79W-4AB Rowsen 4-Light Metal Chandelier; Antique Bronze (IMP79W/4AB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL4025 Veronica Crystal Chandelier (RL4025)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM234-1MB 1-Light Kassdin Metal & Crystal Orb Chandelier - Matte Black & Gold (HM234/1MB)
- WAREHOUSE OF TIFFANY Ellaisse Crystal Chandelier (RL9688)
- Z-LITE Anders Chandelier, 3-Light, 33 In.W x 5 In.H, Rubbed Brass/marbling (1944P33-RB-LED)
- Warehouse Of Tiffany Chandeliers